Zoro Homepage

Calistoga 1-Light 7" Wide Adobe Outdoor Wall Sconce

  • Mfr # 3532SWAE

  • Zoro # G1457518


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Features
8.75" Extension
Voltage
120 V
Width
7 in
Height
10 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3532SWAE
Zoro #
G1457518
UPC #
783209009400
Country of Origin
China

Dimensions

Width
7 in
Height
10 in
Fixture Height
5 in
Fixture Width
4.25 in

Details

Item
Outdoor Wall Mount Light
Features
8.75" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Adobe
Glass Color
Satin White
Lamp Included
No
Lamp Type
E26 Medium
Housing Material
Die Cast Aluminum, Glass
Lamp Quantity
1
Lamp Watts
60 W
Dimmable
Yes
Collection
Calistoga
Damp/Wet Rating
Wet

Description

Classic, contemporary style of Die Cast aluminum finished in Adobe features an integral hood and Satin White conical shade, which help cast light in a downward direction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.