This item is Discontinued.

Maxim Lighting Calistoga LED 1-Light 10.25" Wide Adobe Outdoor Pole/Post Mount 88530SWAE

Calistoga LED 1-Light 10.25" Wide Adobe Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 88530SWAE
  • Zoro # G1503246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88530SWAE
Zoro #
G1503246
UPC #
783209010369
Country of Origin
China

Dimensions

Length
Adobe
Height
10.25
Width
Die Cast Aluminum, Glass
Overall Height
10.25
Overall Length
19
Thickness
120
Size
Adobe

Details

Dimmable
Yes
For Use With
6.83
Maximum Wattage Per Bulb
8
Bulb Type
PCB Integrated LED
Shade Finish
Satin White
Collection
Calistoga LED
Style
Contemporary
ADA Compliant
No
Number of Bulbs
1

Description

Classic, contemporary style of Die Cast aluminum finished in Adobe features an integral hood and Satin White conical shade, which help cast light in a downward direction. Illumination provided by long life and energy efficient LED.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.