This item is Discontinued.

Maxim Lighting Calistoga LED 1-Light 10.25" Wide Adobe Outdoor Wall Sconce 88536SWAE

Calistoga LED 1-Light 10.25" Wide Adobe Outdoor Wall Sconce (Discontinued)

  • Mfr # 88536SWAE
  • Zoro # G1459889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88536SWAE
Zoro #
G1459889
UPC #
783209010475
Country of Origin
China

Dimensions

Width
Die Cast Aluminum, Glass
Height
10.25
Length
Adobe
Size
Adobe
Thickness
120
Overall Length
15.5
Overall Height
12.75
Backplate Height
8.5

Details

For Use With
5.58
ADA Compliant
No
Dimmable
Yes
Maximum Wattage Per Bulb
8
Bulb Type
PCB Integrated LED
Collection
Calistoga LED
Shade Finish
Satin White
Style
Contemporary
Number of Bulbs
1

Description

Classic, contemporary style of Die Cast aluminum finished in Adobe features an integral hood and Satin White conical shade, which help cast light in a downward direction. Illumination provided by long life and energy efficient LED.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.