This item is Discontinued.

Maxim Lighting Calistoga LED 1-Light 9" Wide Adobe Outdoor Wall Sconce 88534SWAE

Calistoga LED 1-Light 9" Wide Adobe Outdoor Wall Sconce (Discontinued)

  • Mfr # 88534SWAE
  • Zoro # G1461121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88534SWAE
Zoro #
G1461121
UPC #
783209010383
Country of Origin
China

Dimensions

Width
Die Cast Aluminum, Glass
Height
9
Length
Adobe
Size
Adobe
Overall Length
12.5
Overall Height
11
Thickness
120
Backplate Height
6.5

Details

For Use With
4.48
Dimmable
Yes
Maximum Wattage Per Bulb
6
Number of Bulbs
1
Collection
Calistoga LED
Style
Contemporary
Bulb Type
PCB Integrated LED
ADA Compliant
No
Shade Finish
Satin White

Description

Classic, contemporary style of Die Cast aluminum finished in Adobe features an integral hood and Satin White conical shade, which help cast light in a downward direction. Illumination provided by long life and energy efficient LED.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.