Zoro Homepage

Camden VX 2-Light 8.5" Wide Black Outdoor Wall Sconce

  • Mfr # 41424WGBK

  • Zoro # G1461620


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Features
12" Extension
Voltage
120 V
Width
Vivex Resin Composite, Glass
Height
8.5
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41424WGBK
Zoro #
G1461620
UPC #
783209063976
Country of Origin
China

Dimensions

Width
Vivex Resin Composite, Glass
Height
8.5
Length
Black
Fixture Width
5.5 in
Fixture Height
9.5 in
Thickness
120
Size
Black
Overall Length
19
Overall Height
12
Backplate Height
9.5

Details

Item
Outdoor Wall Mount Light
Features
12" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
80 W
Finish
Black
Glass Color
Water Glass
Lamp Included
No
Lamp Type
E12 Candelabra
Housing Material
Vivex Resin Composite, Glass
Lamp Watts
40 W
Lamp Quantity
2
For Use With
6.94449
Maximum Wattage Per Bulb
40
Dimmable
Yes
Shade Material
Glass
Shade Finish
Water Glass
Collection
Camden VX
Style
Traditional
Number of Bulbs
2
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Damp/Wet Rating
Wet

Description

Maxim Lighting's Camden VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Camden VX is available in our Black or Golden Bronze finish and our Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.