Camden VX 2-Light 8.5" Wide Golden Bronze Outdoor Wall Sconce

  • Mfr # 41424WGGO

  • Zoro # G1457667


product price:  $378.00
/ea
Free Shipping & Returns

Key Features

Features
12" Extension
Voltage
120 V
Width
Vivex Resin Composite, Glass
Height
8.5
Length
Golden Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41424WGGO
Zoro #
G1457667
UPC #
783209063983
Country of Origin
China

Dimensions

Width
Vivex Resin Composite, Glass
Height
8.5
Length
Golden Bronze
Fixture Width
5.5 in
Fixture Height
9.5 in
Overall Length
19
Thickness
120
Overall Height
12
Size
Golden Bronze
Backplate Height
9.5

Details

Item
Outdoor Wall Mount Light
Features
12" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
80 W
Finish
Golden Bronze
Glass Color
Water Glass
Lamp Watts
40 W
Lamp Included
No
Housing Material
Vivex Resin Composite, Glass
Lamp Quantity
2
Lamp Type
E12 Candelabra
For Use With
6.94
Style
Traditional
Dimmable
Yes
Collection
Camden VX
Shade Material
Glass
Number of Bulbs
2
Shade Finish
Water Glass
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
40
Damp/Wet Rating
Wet

Description

Maxim Lighting's Camden VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Camden VX is available in our Black or Golden Bronze finish and our Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.