Zoro Homepage

Camden VX 3-Light 11" Wide Golden Bronze Outdoor Pole/Post Mount

  • Mfr # 41421WGGO

  • Zoro # G1509038


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Size
Golden Bronze
Glass Color
Water Glass
Dimmable
Yes
Bulb Technology
Incandescent
Number of Lamps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41421WGGO
Zoro #
G1509038
UPC #
783209063945
Country of Origin
China

Dimensions

Size
Golden Bronze
Width
Vivex Resin Composite, Glass
Height
11
Length
Golden Bronze
Thickness
120
Overall Length
23
Overall Height
11

Description

Maxim Lighting's Camden VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Camden VX is available in our Black or Golden Bronze finish and our Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.