
Camden VX 3-Light 13" Wide Black Outdoor Wall Sconce
Mfr # 41426WGBK
Zoro # G1458382
product price:Â $638.00
/ea
Free Shipping & Returns
Key Features
Features
16.5" Extension
Voltage
120 V
Width
13 in
Height
29 in
Light Technology
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41426WGBK
Zoro #
G1458382
UPC #
783209064010
Country of Origin
China
Dimensions
Width
13 in
Height
29 in
Fixture Width
6.5 in
Fixture Height
14.5 in
Details
Item
Outdoor Wall Mount Light
Features
16.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Black
Glass Color
Water Glass
Lamp Included
No
Lamp Quantity
3
Lamp Watts
40 W
Housing Material
Vivex Resin Composite, Glass
Lamp Type
E12 Candelabra
Collection
Camden VX
Dimmable
Yes
Damp/Wet Rating
Wet
Description
Maxim Lighting's Camden VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Camden VX is available in our Black or Golden Bronze finish and our Water Glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.