Shop CELEBRATIONS
Create Account
2T434212 16.6 ft. Indoor-Outdoor LED Flexible Rope Light 60 Multicolored
- Mfr # 9267469
- Zoro # G004031236
product price:Â
$
26.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9267469
- Zoro #
- G004031236
- UPC #
- 843518022443
- Country of Origin
- China
Description
Create a festive atmosphere with LED rope lights. The rope measures 16.6' long with a 4" lead cord. And these rope lights go where you go - they're UL-listed for both indoor or outdoor use.
Features- Bulb Type: LED
- Style: Flex
- Bulb Color: Multicolored
- Lighted Length: 16.6 ft.
- Number of Lights: 60 lights
- Power Source: Electric
- Wire Color Family: Clear
- For Indoor and Outdoor use
- Material Type: Plastic
- 4" lead cord
- Transparent wire
- Connect up to 3 sets
- Dimension: 7.4" H x 7.4" W x 1.25" L
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.