This item is Discontinued.

Maxim Lighting Camden VX 3-Light 13" Wide Black Pendant Light 41429WGBK

This item is Discontinued.

Maxim Lighting

Camden VX 3-Light 13" Wide Black Pendant Light (Discontinued)

Mfr # 41429WGBK
Zoro # G1882661
UPC # 783209064034
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41429WGBK
Zoro #
G1882661
UPC #
783209064034
Country of Origin
China

Dimensions

Width
13 in

Details

Housing Finish
Black
Lamp Type
E12 Candelabra Incandescent
Voltage
120 V
Number of Lights
3
Style
Traditional
Collection Name
Camden VX
Shade Material
Glass
Dimmable
Yes
Shade Finish
Water Glass
ADA Compliant
No

Description

Maxim Lighting's Camden VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Camden VX is available in our Black or Golden Bronze finish and our Water Glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.