Shop MAXIM LIGHTING
See all product information
Camden VX 3-Light 13" Wide Golden Bronze Outdoor Wall Sconce
Mfr # 41426WGGO
Zoro # G1462777
product price:Â $638.00
/ea
Free Shipping & Returns
Key Features
Features
16.5" Extension
Voltage
120 V
Width
13 in
Height
29 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41426WGGO
Zoro #
G1462777
UPC #
783209064027
Country of Origin
China
Dimensions
Width
13 in
Height
29 in
Fixture Height
14.5 in
Fixture Width
6.5 in
Details
Item
Outdoor Wall Mount Light
Features
16.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Golden Bronze
Glass Color
Water Glass
Lamp Included
No
Lamp Type
E12 Candelabra
Lamp Watts
40 W
Lamp Quantity
3
Housing Material
Vivex Resin Composite, Glass
Dimmable
Yes
Collection
Camden VX
Damp/Wet Rating
Wet
Description
Maxim Lighting's Camden VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Camden VX is available in our Black or Golden Bronze finish and our Water Glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.