Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camden VX 3-Light 13" Wide Golden Bronze Pendant Light

  • Mfr # 41429WGGO

  • Zoro # G1888392


product price: $518.00
/ea
Free Shipping & Returns

Key Features

Height
13
Length
Golden Bronze
Width
Vivex Resin Composite, Glass
Housing Finish
Golden Bronze
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41429WGGO
Zoro #
G1888392
UPC #
783209064041
Country of Origin
China

Dimensions

Height
13
Length
Golden Bronze
Width
Vivex Resin Composite, Glass
Size
Golden Bronze
Thickness
120
Overall Height
13
Overall Length
26.5
Wire Length
144
Chain Length
72
Cord Length
144 in

Details

Housing Finish
Golden Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Traditional
Collection Name
Camden VX
Shade Material
Glass
Item
Outdoor Hanging Lantern
Glass Color
Water Glass
Lamp Watts
40 W
For Use With
15.65
Collection
Camden VX
Watts
120 W
Material
Vivex Resin Composite, Glass
Dimmable
Yes
Lamp Included
No
Maximum Wattage Per Bulb
40
Shade Finish
Water Glass
Number of Bulbs
3
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Location Rating
Damp

Description

Maxim Lighting's Camden VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Camden VX is available in our Black or Golden Bronze finish and our Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.