This item is Discontinued.

Maxim Lighting Candella 10-Light 42.25" Wide Chestnut Bronze / Gold Chandelier 30297CHBGLD

This item is Discontinued.

Maxim Lighting

Candella 10-Light 42.25" Wide Chestnut Bronze / Gold Chandelier (Discontinued)

Mfr # 30297CHBGLD
Zoro # G1892890
UPC # 783209201088
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30297CHBGLD
Zoro #
G1892890
UPC #
783209201088
Country of Origin
China

Dimensions

Size
Chestnut Bronze / Gold
Inside Diameter
72.75
Overall Height
42.25
Overall Length
31.75
Length
Chestnut Bronze / Gold
Height
42.25
Width
Steel
Thickness
120
Maximum Height
72.75
Wire Length
120
Chain Length
36
Minimum Height
31.75

Details

Dimmable
Yes
For Use With
25.83
Collection
Candella
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
10

Description

A historical reproduction features candle reflectors finished in Gold which creates a dramatic contrast to the Chestnut Bronze outer body. This classic design works well in most traditional decor yet the simple lines allow it to also fit in a transitional setting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.