This item is Discontinued.

Maxim Lighting Candella 2-Light 10" Wide Chestnut Bronze / Gold Vanity Light 30292CHBGLD

This item is Discontinued.

Maxim Lighting

Candella 2-Light 10" Wide Chestnut Bronze / Gold Vanity Light (Discontinued)

Mfr # 30292CHBGLD
Zoro # G1888121
UPC # 783209201101
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30292CHBGLD
Zoro #
G1888121
UPC #
783209201101
Country of Origin
China

Dimensions

Height
10
Length
Chestnut Bronze / Gold
Width
Steel
Overall Height
4.5
Overall Length
16.5
Size
Chestnut Bronze / Gold
Thickness
120
Backplate Height
4.25

Details

Collection
Candella
For Use With
3.85
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
2
ADA Compliant
No

Description

A historical reproduction features candle reflectors finished in Gold which creates a dramatic contrast to the Chestnut Bronze outer body. This classic design works well in most traditional decor yet the simple lines allow it to also fit in a transitional setting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.