This item is Discontinued.

Maxim Lighting Candella 4-Light 13.75" Wide Chestnut Bronze / Gold Chandelier 30294CHBGLD

Candella 4-Light 13.75" Wide Chestnut Bronze / Gold Chandelier (Discontinued)

  • Mfr # 30294CHBGLD
  • Zoro # G1891938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30294CHBGLD
Zoro #
G1891938
UPC #
783209201064
Country of Origin
China

Dimensions

Size
Chestnut Bronze / Gold
Overall Height
13.75
Overall Length
25.75
Height
13.75
Inside Diameter
66.75
Width
Steel
Length
Chestnut Bronze / Gold
Thickness
120
Chain Length
36
Wire Length
120
Maximum Height
66.75
Minimum Height
25.75

Details

For Use With
10.12
Dimmable
Yes
Collection
Candella
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
4
ADA Compliant
No

Description

A historical reproduction features candle reflectors finished in Gold which creates a dramatic contrast to the Chestnut Bronze outer body. This classic design works well in most traditional decor yet the simple lines allow it to also fit in a transitional setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.