This item is Discontinued.

Maxim Lighting Candella 6-Light 31.25" Wide Chestnut Bronze / Gold Chandelier 30295CHBGLD

This item is Discontinued.

Maxim Lighting

Candella 6-Light 31.25" Wide Chestnut Bronze / Gold Chandelier (Discontinued)

Mfr # 30295CHBGLD
Zoro # G1894449
UPC # 783209201071
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30295CHBGLD
Zoro #
G1894449
UPC #
783209201071
Country of Origin
China

Dimensions

Size
Chestnut Bronze / Gold
Overall Height
31.25
Width
Steel
Overall Length
31
Thickness
120
Inside Diameter
72
Height
31.25
Length
Chestnut Bronze / Gold
Maximum Height
72
Chain Length
36
Minimum Height
31
Wire Length
120

Details

For Use With
16.39
Collection
Candella
Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
6

Description

A historical reproduction features candle reflectors finished in Gold which creates a dramatic contrast to the Chestnut Bronze outer body. This classic design works well in most traditional decor yet the simple lines allow it to also fit in a transitional setting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.