This item is Discontinued.

Maxim Lighting Candella 6-Light 31.25" Wide Chestnut Bronze / Gold Fandelier 60012CHBGLD

Candella 6-Light 31.25" Wide Chestnut Bronze / Gold Fandelier (Discontinued)

  • Mfr # 60012CHBGLD
  • Zoro # G1506317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60012CHBGLD
Zoro #
G1506317
UPC #
783209200975
Country of Origin
China

Dimensions

Length
Chestnut Bronze / Gold
Width
Steel
Height
31.25
Thickness
120
Size
Chestnut Bronze / Gold
Overall Length
25.75
Inside Diameter
25.75
Overall Height
31.25
Maximum Height
25.75
Wire Length
8

Details

For Use With
23.94
Number of Bulbs
6
Collection
Candella
Maximum Wattage Per Bulb
4
ADA Compliant
No
Bulb Type
E12 Candelabra LED
Dimmable
Yes

Description

A historical reproduction features candle reflectors finished in Gold which creates a dramatic contrast to the Chestnut Bronze outer body. This classic design works well in most traditional decor yet the simple lines allow it to also fit in a transitional setting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.