
Canterbury DC 1-Light 8" Wide Artesian Bronze Outdoor Wall Sconce (Discontinued)
- Mfr # 20454CDAT
- Zoro # G1458951
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20454CDAT
Zoro #
G1458951
UPC #
783209138988
Country of Origin
China
Dimensions
Width
Aluminum, Glass
Height
8
Length
Artesian Bronze
Size
Artesian Bronze
Overall Height
9.5
Thickness
120
Overall Length
14.5
Backplate Height
8.5
Details
For Use With
4.51
Shade Finish
Seedy
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Shade Material
Glass
Collection
Canterbury DC
Description
This popular collection is now available in die cast at a very affordable price. It has the same intricate details as the original including Artesian Bronze finish and clear Seedy glass. The hammered top, divided glass panel, and cross wire trim are details not normally found at this price level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.