This item is Discontinued.

Maxim Lighting Canterbury DC 3-Light 10" Wide Artesian Bronze Pendant Light 20459CDAT

Canterbury DC 3-Light 10" Wide Artesian Bronze Pendant Light (Discontinued)

  • Mfr # 20459CDAT
  • Zoro # G1892260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20459CDAT
Zoro #
G1892260
UPC #
783209139022
Country of Origin
China

Dimensions

Height
10
Length
Artesian Bronze
Width
Aluminum, Glass
Size
Artesian Bronze
Thickness
120
Inside Diameter
95.25
Overall Length
22
Overall Height
10
Chain Length
36
Maximum Height
95.25
Minimum Height
24.75
Wire Length
120

Details

Shade Material
Glass
For Use With
6.56
Dimmable
Yes
Collection
Canterbury DC
Number of Bulbs
3
Maximum Wattage Per Bulb
40
Shade Finish
Seedy
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No

Description

This popular collection is now available in die cast at a very affordable price. It has the same intricate details as the original including Artesian Bronze finish and clear Seedy glass. The hammered top, divided glass panel, and cross wire trim are details not normally found at this price level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.