This item is Discontinued.

Maxim Lighting Canterbury DC 3-Light 12" Wide Artesian Bronze Outdoor Pole/Post Mount 20451CDAT

Canterbury DC 3-Light 12" Wide Artesian Bronze Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 20451CDAT
  • Zoro # G1504987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20451CDAT
Zoro #
G1504987
UPC #
783209138971
Country of Origin
China

Dimensions

Size
Artesian Bronze
Height
12
Length
Artesian Bronze
Width
Aluminum, Glass
Overall Height
12
Thickness
120
Overall Length
26.75

Details

Dimmable
Yes
Bulb Type
E12 Candelabra Incandescent
For Use With
7.57
Collection
Canterbury DC
Number of Bulbs
3
Shade Finish
Seedy
ADA Compliant
No
Maximum Wattage Per Bulb
40
Shade Material
Glass

Description

This popular collection is now available in die cast at a very affordable price. It has the same intricate details as the original including Artesian Bronze finish and clear Seedy glass. The hammered top, divided glass panel, and cross wire trim are details not normally found at this price level.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.