This item is Discontinued.

Maxim Lighting Canterbury DC 3-Light 12" Wide Artesian Bronze Outdoor Wall Sconce 20456CDAT

Canterbury DC 3-Light 12" Wide Artesian Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 20456CDAT
  • Zoro # G1457728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20456CDAT
Zoro #
G1457728
UPC #
783209139008
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
12
Length
Artesian Bronze
Size
Artesian Bronze
Overall Height
13
Overall Length
27.5
Thickness
120
Backplate Height
12.5

Details

For Use With
10.3
Shade Material
Glass
Number of Bulbs
3
ADA Compliant
No
Dimmable
Yes
Collection
Canterbury DC
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
Shade Finish
Seedy

Description

This popular collection is now available in die cast at a very affordable price. It has the same intricate details as the original including Artesian Bronze finish and clear Seedy glass. The hammered top, divided glass panel, and cross wire trim are details not normally found at this price level.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.