This item is Discontinued.

Maxim Lighting Canterbury DC 3-Light 9.5" Wide Artesian Bronze Outdoor Wall Sconce 20455CDAT

Canterbury DC 3-Light 9.5" Wide Artesian Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 20455CDAT
  • Zoro # G1458321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20455CDAT
Zoro #
G1458321
UPC #
783209138995
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
9.5
Length
Artesian Bronze
Size
Artesian Bronze
Overall Height
11
Overall Length
22.5
Thickness
120
Backplate Height
8.5

Details

For Use With
7.02
Maximum Wattage Per Bulb
40
Shade Finish
Seedy
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
Shade Material
Glass
Collection
Canterbury DC
ADA Compliant
No
Dimmable
Yes

Description

This popular collection is now available in die cast at a very affordable price. It has the same intricate details as the original including Artesian Bronze finish and clear Seedy glass. The hammered top, divided glass panel, and cross wire trim are details not normally found at this price level.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.