This item is Discontinued.

Maxim Lighting Cape Cod 1-Light 5.25" Wide Weathered Zinc Pendant Light 91331CLWZ

Cape Cod 1-Light 5.25" Wide Weathered Zinc Pendant Light (Discontinued)

  • Mfr # 91331CLWZ
  • Zoro # G1890188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91331CLWZ
Zoro #
G1890188
UPC #
783209210295
Country of Origin
China

Dimensions

Height
5.25
Length
Weathered Zinc
Width
Steel, Glass
Size
Weathered Zinc
Overall Height
5.25
Overall Length
9.5
Inside Diameter
54
Thickness
120
Maximum Height
54
Wire Length
120

Details

Collection
Cape Cod
Dimmable
Yes
For Use With
1.98414
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Shade Finish
Clear

Description

A rustic styled frame of Weathered Zinc finish supports Clear lantern shaped glass. This transitional look spans several style genres from nautical to vintage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.