This item is Discontinued.

Maxim Lighting Cape Cod 1-Light 5.25" Wide Weathered Zinc Wall Sconce 11331CLWZ

Cape Cod 1-Light 5.25" Wide Weathered Zinc Wall Sconce (Discontinued)

  • Mfr # 11331CLWZ
  • Zoro # G1883991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11331CLWZ
Zoro #
G1883991
UPC #
783209210264
Country of Origin
China

Dimensions

Height
5.25
Width
Steel, Glass
Size
Weathered Zinc
Overall Height
8
Overall Length
11
Length
Weathered Zinc
Inside Diameter
11
Thickness
120
Wire Length
8
Maximum Height
11
Backplate Height
6.5

Details

Dimmable
Yes
For Use With
1.54322
Collection
Cape Cod
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Finish
Clear

Description

A rustic styled frame of Weathered Zinc finish supports Clear lantern shaped glass. This transitional look spans several style genres from nautical to vintage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.