This item is Discontinued.

Maxim Lighting Cape Cod 3-Light 21" Wide Weathered Zinc Chandelier 11334CLWZ

Cape Cod 3-Light 21" Wide Weathered Zinc Chandelier (Discontinued)

  • Mfr # 11334CLWZ
  • Zoro # G1879907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11334CLWZ
Zoro #
G1879907
UPC #
783209210318
Country of Origin
China

Dimensions

Size
Weathered Zinc
Overall Height
21.25
Height
21
Inside Diameter
65.5
Length
Weathered Zinc
Thickness
120
Width
Steel, Glass
Overall Length
23.5
Wire Length
120
Maximum Height
65.5
Chain Length
36

Details

Dimmable
Yes
Collection
Cape Cod
For Use With
5.95242
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Shade Finish
Clear
ADA Compliant
No
Bulb Type
E26 Medium Incandescent

Description

A rustic styled frame of Weathered Zinc finish supports Clear lantern shaped glass. This transitional look spans several style genres from nautical to vintage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.