This item is Discontinued.

Maxim Lighting Cape Cod 3-Light 21" Wide Weathered Zinc Flush Mount Light 11330CLWZ

Cape Cod 3-Light 21" Wide Weathered Zinc Flush Mount Light (Discontinued)

  • Mfr # 11330CLWZ
  • Zoro # G1880692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11330CLWZ
Zoro #
G1880692
UPC #
783209210301
Country of Origin
China

Dimensions

Length
Weathered Zinc
Width
Steel, Glass
Height
21
Size
Weathered Zinc
Thickness
120
Overall Length
14.25
Overall Height
21.25
Wire Length
8

Details

Dimmable
Yes
For Use With
4.63
Collection
Cape Cod
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Finish
Clear
ADA Compliant
No
Number of Bulbs
3

Description

A rustic styled frame of Weathered Zinc finish supports Clear lantern shaped glass. This transitional look spans several style genres from nautical to vintage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.