This item is Discontinued.

Maxim Lighting Cape Cod 3-Light 22" Wide Weathered Zinc Vanity Light 11332CLWZ

Cape Cod 3-Light 22" Wide Weathered Zinc Vanity Light (Discontinued)

  • Mfr # 11332CLWZ
  • Zoro # G1884980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11332CLWZ
Zoro #
G1884980
UPC #
783209210271
Country of Origin
China

Dimensions

Height
22
Length
Weathered Zinc
Width
Steel, Glass
Size
Weathered Zinc
Overall Height
8
Thickness
120
Overall Length
13
Inside Diameter
12
Wire Length
8
Backplate Height
6.5
Maximum Height
12

Details

For Use With
5.18081
Collection
Cape Cod
Dimmable
Yes
Shade Finish
Clear
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
3

Description

A rustic styled frame of Weathered Zinc finish supports Clear lantern shaped glass. This transitional look spans several style genres from nautical to vintage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.