This item is Discontinued.

Maxim Lighting Cape Cod 4-Light 29.5" Wide Weathered Zinc Vanity Light 11333CLWZ

Cape Cod 4-Light 29.5" Wide Weathered Zinc Vanity Light (Discontinued)

  • Mfr # 11333CLWZ
  • Zoro # G1879800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11333CLWZ
Zoro #
G1879800
UPC #
783209210288
Country of Origin
China

Dimensions

Height
29.5
Length
Weathered Zinc
Width
Steel, Glass
Size
Weathered Zinc
Overall Length
13
Overall Height
8
Inside Diameter
12
Thickness
120
Backplate Height
6.5
Wire Length
8
Maximum Height
12

Details

For Use With
6.28311
Collection
Cape Cod
Dimmable
Yes
Shade Finish
Clear
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
4
Maximum Wattage Per Bulb
60

Description

A rustic styled frame of Weathered Zinc finish supports Clear lantern shaped glass. This transitional look spans several style genres from nautical to vintage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.