Zoro Homepage
This item is Discontinued.
Maxim Lighting Cape Cod 5-Light 26" Wide Weathered Zinc Chandelier 11335CLWZ

Cape Cod 5-Light 26" Wide Weathered Zinc Chandelier (Discontinued)

  • Mfr # 11335CLWZ
  • Zoro # G1885601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11335CLWZ
Zoro #
G1885601
UPC #
783209210325
Country of Origin
China

Dimensions

Size
Weathered Zinc
Thickness
120
Inside Diameter
65.5
Width
Steel, Glass
Overall Height
26.25
Overall Length
23.5
Length
Weathered Zinc
Height
26
Chain Length
36
Wire Length
120
Maximum Height
65.5

Details

Collection
Cape Cod
Dimmable
Yes
For Use With
9.47978
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
5
Bulb Type
E26 Medium Incandescent
Shade Finish
Clear

Description

A rustic styled frame of Weathered Zinc finish supports Clear lantern shaped glass. This transitional look spans several style genres from nautical to vintage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.