Zoro Homepage

Carriage House 1-Light 11" Wide Oriental Bronze Pendant Light

  • Mfr # 55427WGOB

  • Zoro # G1886076


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Height
11
Length
Oriental Bronze
Width
Aluminum, Glass
Housing Finish
Oriental Bronze
Lamp Type
PCB Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55427WGOB
Zoro #
G1886076
UPC #
783209122758
Country of Origin
China

Dimensions

Height
11
Length
Oriental Bronze
Width
Aluminum, Glass
Size
Oriental Bronze
Overall Height
11
Overall Length
25
Thickness
120
Chain Length
72 in
Cord Length
168 in

Details

Housing Finish
Oriental Bronze
Lamp Type
PCB Integrated
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Carriage House LED
Item
Outdoor Hanging Lantern
Watts
12 W
Rated Life
25,000 hrs
Collection
Carriage House LED
For Use With
10.26
Material
Aluminum, Glass
Lamp Included
Yes
Color Temperature
3000 K
CRI
Greater than 80
Dimmable
Yes
Lamp Watts
12 W
ADA Compliant
No
Shade Finish
Water Glass
Maximum Wattage Per Bulb
12
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Lumens
840
Location Rating
Damp
Dimming Method
Triac CL

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.