This item is Discontinued.

Maxim Lighting Carriage House 1-Light 12.5" Wide Oriental Bronze Outdoor Wall Sconce 55497WGOB

Carriage House 1-Light 12.5" Wide Oriental Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 55497WGOB
  • Zoro # G1460659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55497WGOB
Zoro #
G1460659
UPC #
783209118676
Country of Origin
China

Dimensions

Width
12.5 in

Details

Voltage
120 V
Finish
Oriental Bronze
Lamp Type
PCB Integrated LED
Lamp Quantity
1
ADA Compliant
No
Shade Finish
Water Glass
Collection
Carriage House LED
Dimmable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.