
Carriage House 1-Light 9" Wide Oriental Bronze Outdoor Pole/Post Mount
Mfr # 3426WGOB
Zoro # G1508137
product price: $218.00
/ea
Free Shipping & Returns
Key Features
Size
Oriental Bronze
Glass Color
Water Glass
Number of Lamps
1
Bulb Technology
Incandescent
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3426WGOB
Zoro #
G1508137
UPC #
783209342606
Country of Origin
China
Dimensions
Size
Oriental Bronze
Height
9
Width
Die Cast Aluminum, Glass
Length
Oriental Bronze
Overall Length
19.5
Thickness
120
Overall Height
9
Description
Carriage House DC is a traditional, early American style collection from Maxim Lighting International in Oriental Bronze finish with Water Glass glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.