This item is Discontinued.

Maxim Lighting Carriage House 1-Light 9" Wide Oriental Bronze Outdoor Wall Sconce 55422WGOB

Carriage House 1-Light 9" Wide Oriental Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 55422WGOB
  • Zoro # G1462138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55422WGOB
Zoro #
G1462138
UPC #
783209118652
Country of Origin
China

Dimensions

Width
Aluminum
Height
9
Length
Oriental Bronze
Overall Length
16
Thickness
120
Size
Oriental Bronze
Overall Height
12
Backplate Height
12.5

Details

For Use With
6.9
Number of Bulbs
1
Dimmable
Yes
Collection
Carriage House LED
ADA Compliant
No
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
8
Shade Finish
Water Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.