This item is Discontinued.

Maxim Lighting Carriage House 1-Light 9" Wide Oriental Bronze Outdoor Wall Sconce 55496WGOB

Carriage House 1-Light 9" Wide Oriental Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 55496WGOB
  • Zoro # G1461401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55496WGOB
Zoro #
G1461401
UPC #
783209118669
Country of Origin
China

Dimensions

Width
Aluminum
Height
9
Length
Oriental Bronze
Thickness
120
Overall Height
12.5
Size
Oriental Bronze
Overall Length
20
Backplate Height
12.5

Details

For Use With
7.4
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
8
ADA Compliant
No
Dimmable
Yes
Collection
Carriage House LED
Number of Bulbs
1
Shade Finish
Water Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.