
Carriage House 1-Light 9" Wide Oriental Bronze Outdoor Wall Sconce (Discontinued)
- Mfr # 56522MOOB
- Zoro # G1461709
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56522MOOB
Zoro #
G1461709
UPC #
783209202467
Country of Origin
China
Dimensions
Width
Die Cast Aluminum
Height
9
Length
Oriental Bronze
Size
Oriental Bronze
Overall Length
16
Thickness
120
Overall Height
12
Backplate Height
13
Details
For Use With
6
Shade Finish
Mocha
Collection
Carriage House LED E26
Bulb Type
E26 Medium LED
ADA Compliant
No
Number of Bulbs
1
Maximum Wattage Per Bulb
9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.