This item is Discontinued.

Maxim Lighting Carriage House 1-Light 9" Wide Oriental Bronze Outdoor Wall Sconce 86523MOOB

Carriage House 1-Light 9" Wide Oriental Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 86523MOOB
  • Zoro # G1460771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86523MOOB
Zoro #
G1460771
UPC #
783209089587
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9
Length
Oriental Bronze
Size
Oriental Bronze
Overall Height
12.5
Thickness
120
Overall Length
20

Details

For Use With
8.5
Dimmable
No
Shade Finish
Mocha
Style
Traditional
Shade Material
Glass
Bulb Type
GU24 Fluorescent
Maximum Wattage Per Bulb
13
Number of Bulbs
1
Collection
Carriage House EE

Description

Carriage House EE is a traditional, early American fixture in an Oriental Bronze with Mocha glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.