Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce

  • Mfr # 40422WGOB

  • Zoro # G1458391


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Features
12" Extension
Voltage
120 V
Width
Vivex Resin Composite, Glass
Height
9
Length
Oriental Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40422WGOB
Zoro #
G1458391
UPC #
783209063037
Country of Origin
China

Dimensions

Width
Vivex Resin Composite, Glass
Height
9
Length
Oriental Bronze
Fixture Height
12.5 in
Fixture Width
5.5 in
Overall Length
16
Thickness
120
Overall Height
12
Size
Oriental Bronze
Backplate Height
12.5

Details

Item
Outdoor Wall Mount Light
Features
12" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
80 W
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Type
E12 Candelabra
Lamp Watts
40 W
Housing Material
Vivex Resin Composite, Glass
Lamp Included
No
Lamp Quantity
2
For Use With
7.28
Bulb Type
E12 Candelabra Incandescent
Dimmable
Yes
ADA Compliant
No
Shade Material
Glass
Style
Traditional
Collection
Carriage House VX
Number of Bulbs
2
Maximum Wattage Per Bulb
40
Shade Finish
Water Glass
Damp/Wet Rating
Wet

Description

Maxim Lighting's Carriage House VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Carriage House VX features our Oriental Bronze finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.