Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce

  • Mfr # 40423WGOB

  • Zoro # G1459922


product price: $298.00
/ea
Free Shipping & Returns

Key Features

Features
12.5" Extension
Voltage
120 V
Width
Vivex Resin Composite, Glass
Height
9
Length
Oriental Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40423WGOB
Zoro #
G1459922
UPC #
783209063044
Country of Origin
China

Dimensions

Width
Vivex Resin Composite, Glass
Height
9
Length
Oriental Bronze
Fixture Width
5.5 in
Fixture Height
12.5 in
Size
Oriental Bronze
Overall Height
12.5
Overall Length
20
Thickness
120
Backplate Height
12.5

Details

Item
Outdoor Wall Mount Light
Features
12.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
80 W
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Watts
40 W
Lamp Included
No
Lamp Type
E12 Candelabra
Housing Material
Vivex Resin Composite, Glass
Lamp Quantity
2
For Use With
6.17
Bulb Type
E12 Candelabra Incandescent
Collection
Carriage House VX
Dimmable
Yes
ADA Compliant
No
Number of Bulbs
2
Maximum Wattage Per Bulb
40
Shade Finish
Water Glass
Style
Traditional
Shade Material
Glass
Damp/Wet Rating
Wet

Description

Maxim Lighting's Carriage House VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Carriage House VX features our Oriental Bronze finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.