
Carriage House 3-Lght 12.5" Wide Oriental Brnz Outdoor Pole/Post Mount
Mfr # 3420WGOB
Zoro # G1508091
product price:Â $298.00
/ea
Free Shipping & Returns
Key Features
Glass Color
Water Glass
Lamp Included
No
Watts
120 W
Bulb Type
E12 Candelabra
Material of Construction
Die Cast Aluminum, Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3420WGOB
Zoro #
G1508091
UPC #
783209342002
Country of Origin
China
Dimensions
Length
12.5 in
Height
26.5 in
Width
12.5 in
Details
Item
Outdoor Pole/Post Mount Light
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Included
No
Watts
120 W
Bulb Type
E12 Candelabra
Material of Construction
Die Cast Aluminum, Glass
Bulb Technology
Incandescent
Voltage
120 V
Dimmable
Yes
Number of Lamps
3
Collection
Carriage House DC
Lamp Watts
40 W
Damp/Wet Rating
Wet
Description
Carriage House DC is a traditional, early American style collection from Maxim Lighting International in Oriental Bronze finish with Water Glass glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.