Carriage House 3-Light 12.5" Wide Oriental Bronze Outdoor Wall Sconce

  • Mfr # 40497WGOB

  • Zoro # G1460780


product price: $428.00
/ea
Free Shipping & Returns

Key Features

Features
15.5" Extension
Voltage
120 V
Width
12.5 in
Height
26.5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40497WGOB
Zoro #
G1460780
UPC #
783209063136
Country of Origin
China

Dimensions

Width
12.5 in
Height
26.5 in
Fixture Width
7 in
Fixture Height
15.5 in

Details

Item
Outdoor Wall Mount Light
Features
15.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Watts
40 W
Lamp Included
No
Lamp Type
E12 Candelabra
Housing Material
Vivex Resin Composite, Glass
Lamp Quantity
3
Collection
Carriage House VX
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Maxim Lighting's Carriage House VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Carriage House VX features our Oriental Bronze finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.