Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage House 3-Light 12.5" Wide Oriental Bronze Pendant Light

  • Mfr # 40427WGOB

  • Zoro # G1885470


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Length
12.5 in
Width
12.5 in
Housing Finish
Oriental Bronze
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40427WGOB
Zoro #
G1885470
UPC #
783209063082
Country of Origin
China

Dimensions

Height
24.5 in
Length
12.5 in
Width
12.5 in
Chain Length
72 in
Cord Length
144 in
Maximum Hanging Length
99.25 in

Details

Housing Finish
Oriental Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Carriage House VX
Item
Outdoor Hanging Lantern
Glass Color
Water Glass
Lamp Watts
40 W
Lamp Included
No
Watts
120 W
Material
Vivex Resin Composite, Glass
Dimmable
Yes
Location Rating
Damp

Description

Maxim Lighting's Carriage House VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Carriage House VX features our Oriental Bronze finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.