Carriage House 3-Light 14" Wide Oriental Brnz Outdoor Pole/Post Mount

  • Mfr # 3421WGOB

  • Zoro # G1507516


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Water Glass
Voltage
120 V
Watts
120 W
Bulb Type
E12 Candelabra
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3421WGOB
Zoro #
G1507516
UPC #
783209342101
Country of Origin
China

Dimensions

Height
29 in
Length
14 in
Width
14 in

Details

Item
Outdoor Pole/Post Mount Light
Finish
Oriental Bronze
Glass Color
Water Glass
Voltage
120 V
Watts
120 W
Bulb Type
E12 Candelabra
Material of Construction
Die Cast Aluminum, Glass
Dimmable
Yes
Bulb Technology
Incandescent
Lamp Included
No
Number of Lamps
3
Collection
Carriage House DC
Damp/Wet Rating
Wet
Lamp Watts
40 W

Description

Carriage House DC is a traditional, early American style collection from Maxim Lighting International in Oriental Bronze finish with Water Glass glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.