Carriage House 3-Light 14" Wide Oriental Brnz Outdoor Pole/Post Mount

  • Mfr # 40421WGOB

  • Zoro # G1503736


product price: $428.00
/ea
Free Shipping & Returns

Key Features

Size
Oriental Bronze
Glass Color
Water Glass
Length
Oriental Bronze
Voltage
120 V
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40421WGOB
Zoro #
G1503736
UPC #
783209063020
Country of Origin
China

Dimensions

Size
Oriental Bronze
Length
Oriental Bronze
Height
14
Width
Vivex Resin Composite, Glass
Overall Height
14
Overall Length
29
Thickness
120

Details

Item
Outdoor Pole/Post Mount Light
Finish
Oriental Bronze
Glass Color
Water Glass
Voltage
120 V
Lamp Included
No
Bulb Type
E12 Candelabra Incandescent
Dimmable
Yes
Watts
120 W
Number of Lamps
3
Material of Construction
Vivex Resin Composite, Glass
Bulb Technology
Incandescent
For Use With
16.31
Number of Bulbs
3
Maximum Wattage Per Bulb
40
Shade Finish
Water Glass
Collection
Carriage House VX
ADA Compliant
No
Shade Material
Glass
Style
Traditional
Lamp Watts
40 W
Damp/Wet Rating
Wet

Description

Maxim Lighting's Carriage House VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Carriage House VX features our Oriental Bronze finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.