
Carriage House 3-Light 14" Wide Oriental Bronze Outdoor Wall Sconce
Mfr # 3425WGOB
Zoro # G1462101
product price:Â $498.00
/ea
Free Shipping & Returns
Key Features
Features
18.5" Extension
Voltage
120 V
Width
14 in
Height
31 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3425WGOB
Zoro #
G1462101
UPC #
783209342507
Country of Origin
China
Dimensions
Width
14 in
Height
31 in
Fixture Width
6.5 in
Fixture Height
15.5 in
Details
Item
Outdoor Wall Mount Light
Features
18.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Type
E12 Candelabra
Housing Material
Die Cast Aluminum, Glass
Lamp Included
No
Lamp Quantity
3
Lamp Watts
40 W
Collection
Carriage House DC
Dimmable
Yes
Damp/Wet Rating
Wet
Description
Carriage House DC is a traditional, early American style collection from Maxim Lighting International in Oriental Bronze finish with Water Glass glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.