
Carriage House 3-Light 14" Wide Oriental Bronze Outdoor Wall Sconce
Mfr # 40425WGOB
Zoro # G1461952
product price: $548.00
/ea
Free Shipping & Returns
Key Features
Features
18.5" Extension
Voltage
120 V
Width
14 in
Height
31 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40425WGOB
Zoro #
G1461952
UPC #
783209063068
Country of Origin
China
Dimensions
Width
14 in
Height
31 in
Fixture Height
15.75 in
Fixture Width
7 in
Details
Item
Outdoor Wall Mount Light
Features
18.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Included
No
Housing Material
Vivex Resin Composite, Glass
Lamp Quantity
3
Lamp Watts
40 W
Lamp Type
E12 Candelabra
Dimmable
Yes
Collection
Carriage House VX
Damp/Wet Rating
Wet
Description
Maxim Lighting's Carriage House VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Carriage House VX features our Oriental Bronze finish and Water Glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.