
Carriage House 3-Light 14" Wide Oriental Bronze Pendant Light
Mfr # 3428WGOB
Zoro # G1881149
product price:Â $398.00
/ea
Free Shipping & Returns
Key Features
Height
28 in
Length
14 in
Width
14 in
Housing Finish
Oriental Bronze
Lamp Type
E12 Candelabra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3428WGOB
Zoro #
G1881149
UPC #
783209342804
Country of Origin
China
Dimensions
Height
28 in
Length
14 in
Width
14 in
Chain Length
72 in
Cord Length
144 in
Details
Housing Finish
Oriental Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Carriage House DC
Item
Outdoor Hanging Lantern
Glass Color
Water Glass
Dimmable
Yes
Lamp Watts
40 W
Lamp Included
No
Watts
120 W
Material
Die Cast Aluminum, Glass
Location Rating
Damp
Description
Carriage House DC is a traditional, early American style collection from Maxim Lighting International in Oriental Bronze finish with Water Glass glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.