Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Casa Grande 1-Light 10" Wide Anthracite Outdoor Wall Sconce

  • Zoro #: G1457542
  • Mfr #: 3125CONAR
Maxim Casa Grande 1-Light 10" Wide Anthracite Outdoor Wall Sconce 3125CONAR
Maxim Casa Grande 1-Light 10" Wide Anthracite Outdoor Wall Sconce 3125CONAR
Maxim Casa Grande 1-Light 10" Wide Anthracite Outdoor Wall Sconce 3125CONAR
$103.00
  • Height: 10
  • Width: Aluminum, Glass
  • Length: Anthracite
See full product details
This item ships free.

Maxim #3125CONAR Specifications

  • Zoro #: G1457542
  • Mfr #: 3125CONAR
Height: 10 Width: Aluminum, Glass
Length: Anthracite Thickness: 120
For Use With: 10.12 Size: Anthracite
Overall Height: 13.5 Overall Length: 21.25
Bulb Type: E26 Medium Incandescent Dimmable: Yes
Backplate Height: 10 Shade Finish: Constellation
Maximum Wattage Per Bulb: 60 ADA Compliant: No
Number of Bulbs: 1 Collection: Casa Grande
Shade Material: Textured Ribbed Glas Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Old World styling in a durable die cast aluminum finished in Anthracite creates a forged iron look with a modern twist. The rustic look of the metal contrasts nicely with the light effect of the ribbed Constellation glass.

Technical Guides

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Maxim #3125CONAR