This item is Discontinued.

Maxim Lighting Casa Grande 1-Light 10" Wide Anthracite Pendant Light 3129CONAR

Casa Grande 1-Light 10" Wide Anthracite Pendant Light (Discontinued)

  • Mfr # 3129CONAR
  • Zoro # G1887762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3129CONAR
Zoro #
G1887762
UPC #
783209130791
Country of Origin
China

Dimensions

Height
10
Length
Anthracite
Width
Aluminum, Glass
Size
Anthracite
Overall Length
18.5
Thickness
120
Overall Height
10

Details

Shade Material
Textured Ribbed Glas
For Use With
9.24
Dimmable
Yes
Collection
Casa Grande
Shade Finish
Constellation
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent

Description

Old World styling in a durable die cast aluminum finished in Anthracite creates a forged iron look with a modern twist. The rustic look of the metal contrasts nicely with the light effect of the ribbed Constellation glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.