
Casa Grande 1-Light 8" Wide Anthracite Outdoor Pole/Post Mount (Discontinued)
- Mfr # 3120CONAR
- Zoro # G1502677
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3120CONAR
Zoro #
G1502677
UPC #
783209130777
Country of Origin
China
Dimensions
Size
Anthracite
Width
Aluminum, Glass
Height
8
Length
Anthracite
Overall Length
19.25
Thickness
120
Overall Height
8
Details
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
For Use With
5.63
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Constellation
Shade Material
Textured Ribbed Glas
Collection
Casa Grande
Description
Old World styling in a durable die cast aluminum finished in Anthracite creates a forged iron look with a modern twist. The rustic look of the metal contrasts nicely with the light effect of the ribbed Constellation glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.