This item is Discontinued.

Maxim Lighting Casa Grande 1-Light 8" Wide Anthracite Outdoor Wall Sconce 3123CONAR

Casa Grande 1-Light 8" Wide Anthracite Outdoor Wall Sconce (Discontinued)

  • Mfr # 3123CONAR
  • Zoro # G1460239
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3123CONAR
Zoro #
G1460239
UPC #
783209130760
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
8
Length
Natural
Size
Natural
Thickness
120
Overall Length
17
Overall Height
10.75
Backplate Height
7.5

Details

For Use With
6.86
Shade Finish
Constellation
Collection
Casa Grande
Dimmable
Yes
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Material
Textured Ribbed Glas

Description

Old World styling in a durable die cast aluminum finished in Anthracite creates a forged iron look with a modern twist. The rustic look of the metal contrasts nicely with the light effect of the ribbed Constellation glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.